Beli lab shaker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Holder For Lab Shaker SR-1 SRR-2Deskripsi:The spring net mounting bracket has mounting holes at 10 mm intervals, so the height of the spring net can be changed to 70, 60, 50, 40 mm.atribut:
- AS ONE Part Number: 1-205-08
- Size (mm): 280 x 280 x 70 (net part)
- Specification: Spring net: Pitch 20 x 20 mm 144 locations, Number of Erlenmeyer flasks attached: 50 mL/20, 100 mL/12, 200 mL/9, 300 mL/6, 500 mL/4, Test tubes attached: Φ16 mm x 144
- BURRELL SCIENTIFIC Shaker Wrist Action (Pengocok Simulasi Tangan)atribut:
- UNSPSC: 41103812
- JOAN LAB Incubator Dry Bath Shaking (Inkubator Pengocok)Deskripsi:1. Instant temperature display,both heating and cooling.2. multiple program running-9 programs can be set.3. Temperature deviation Calibration function.4. built-in safety device for over-temperature.5. Intelligent algorithm.6. Automated recovery of power cut.7. Multiple modules options .8. LED display.9. Failure Detection and Buzzing alarmatribut:
- Temperature Stability (°C): ±0.5
- Temperature Homogeneity (°C): ±0.5
- Display Accuracy (°C): 0.1
- Heating Rate (°C/minute): 5.5
- Cooling Rate (°C/minute): 2.5 (100°C-Room temperature); 0.5 (Below room temperature)
- Dimensions (mm): 200x235x120
- Mixing Diameter (mm): 3
- Power (W): 200
- Program Memory: 9 grades
- Speed Adjust (rpm): 200-1500
- Time Setting range: 1s - 23h59min
- Voltage (V): AC100-240
- VOLLRATH Shaker & Dredge (Tempat Bumbu)Deskripsi:Shakers with handles and tops have all the basic parts needed to accurately spread and sprinkle dry ingredients consistently. Their handles allow for a secure, repeatable grip and better control over the shaker.atribut:
- UNSPSC: 52152013
- Body Color: Silver
- Body Material: Aluminium
- Capacity (oz): 10
- Dishwasher Safe: No
- For Food Type: Salt; Spices; Sugar
- Graduated: No
- Lid Color: Silver
- Lid Included: Yes
- NSF-certified: No
- Overall Diameter (inch): 2-3/4
- Overall Height (inch): 3-3/4
- Product Type: Shaker with Perforated Top
- SUNNEX Stainless Steel Shaker with NetDeskripsi:The shaker is perfect for containing seasonings like cheese, pepper and sugar. Featuring a simple lock on top, it is easy to refill. The shaker can be used anywhere from pizza shops to any kind of restaurants.atribut:
- Diameter (cm): 7
- Height (cm): 9
- Ideal For: Restaurants and Coffee Shops
- Material: Durable Stainless
- AMTAST Alat Pemisah dengan PutaranDeskripsi:Alat Pemisah dengan Putaran AMTAST DT5-3 adalah alat ukur yang memiliki fungsi guna membantu pengguna dalam memisahkan suatu larutan dengan berat molekul yang berbeda berdasarkan gaya centrifugal, alat ini juga biasa juga digunakan untuk memisahkan serum dan darah beku. Alat ini mudah dioperasikan serta nyaman digunakan karena alat ini memiliki desain yang kompak.Alat ini banyak digunakan di laboratorium laboratorium serta dibidang penelitian kimia dan biologi. Alat ini digunakan untuk memisahkan dua cairan bercampu atau untuk pemisahan padat dari suspensi sangat terkonsentrasi.atribut:
- Capacity (ml): 100x4; 10x3x4; 10x8x4; 7x15x4; 5x10x4; 5x10x12 (uji tabung rak, opsional); 96 lubang pasangan mainnya (opsional).
- Dimensions (mm): 510x410x310.
- Maximum RCF: 4360xg
- Maximum Speed (rpm): 5000
- Power Supply (V/Hz): AC220/50; 8A
- Time Range (minute): 0 ~ 999
- AS ONE Double-Action Lab Shakeratribut:
- Withstand Load (kg): 5
- Exterior Material: Steel
- Motor DC (V/W): 100/20
- Power Cord Length (m): 2.5 (3P plug, With conversion adapter)
- Rotation Speed: 20 - 200rpm
- Package Size (mm): 460x460x200
- Power Supply (A): 3 (at 100VAC 50/60Hz )
- Shaking Method: Round trip
- Shaking Platform Size (mm): 350x300
- Shaking Speed (rpm): 20 to 200
- Shaking Width (mm): 30
- Size (mm): 380x375x140
- Dunia Horeca Stainless Steel Shakeratribut:
- Material: Stainless Steel
- JOAN LAB Magnetic StirrerDeskripsi:1.Strong magnetic.2.Aluminum plate conducts heat more uniformly.3.Anti-corrosion ceramic plate.4.Safety circuit over temperature protection
- DLAB LCD Digital Orbital Shakeratribut:
- Amplitude (mm): 4
- Display: LCD
- Dimensions (mm): 300x340x100
- Voltage (V): 100-240AC
- Frequency (Hz): 50-60
- Maximum Loading Capacity (kg): 2.5 (with platform)
- Speed Range (rpm): 100-350
- JOAN LAB Orbital ShakerDeskripsi:1.Speed: 40-200rpm for all models2.Digital pannel with speed and time control3.Working pan size 25X25cm/32X32cm,with max load 5KG4.Continuous operation and timed operation range 1min-23h59min5.DC brushless motor, safe, long life and free of maintenance. Operating silent and stableatribut:
- Motor Type: Brushless motor
- Plate Size (mm): 250x250
- Turn: Circular
- Operation Mode (mm): 20
- Speed Range (rpm): 40 - 200
- Display: LED display
- Maximum Loading Capacity (kg): 2
- Power (W): 30
- Shell Protection Level: IP21
- Size (mm): 260x355x135
- Timing Range: 1min - 19h59min
- Voltage (V/Hz): 100-240/50-60
- LABO Orbital ShakerDeskripsi:Labo MPS-20 Orbital Shaker is a high speed shaker with brushless DC motor and microprocessor controlled technique. Mix and culture all kinds of flask, petri dish and beaker, by changing different platforms. It can be applicable in different laboratories: biotechnology, microbiology and medicine analysis, etc.atribut:
- Dimensions (mm): 280x270x110 (PP-1 platform)
- Maximum Load Capacity (kg): 2.5
- Optional: PP-1 : Flat platform for 8pcs petri dishes; PP-2 : Universal platform with adjustable bars, for 6x100ml or 4x250ml conical flask; PP-3 : Platform with clamps for 12x100ml or 6x250ml conical flask
- Power Supply (V/Hz): AC110~240/50-60
- Time Range (hour): 1min ~99h59min
- BUBBLE WRAP Bubble Wrap Roll for General Use (Plastik Gelembung)Deskripsi:Standard bubble rolls are long lengths of flexible plastic material with regularly spaced, uniform air pockets. The air pockets cushion and protect items when packaged for shipping. These rolls are ideal for e-commerce companies that must pack and ship lightweight or midweight items without sharp corners.atribut:
- UNSPSC: 24141601
- Bubble Roll Type: Standard
- Color: Clear
- BURRELL SCIENTIFIC Magnetic Stirreratribut:
- UNSPSC: 41103806
- Amps (A): 0.06
- Display: Digital
- Includes Timer: Yes
- Load Capacity (L): 1
- Number of Stirring Positions: 1
- Operating Temperature Range (°C): 5 to 40
- Overall Height (inch): 0.5
- Overall Length (inch): 7.25
- Overall Width (inch): 4.5
- Plate Dia. (inch): 4
- Plate Material: Tempered Glass
- Plate Shape: Round
- Plug Style - Lab Equipment: Standard
- Speed Range (rpm): 15 to 1500
- Variable Speed: Yes
- Voltage (V): 100/240
- Wattage (W): 6
- Libbey Glass Salt Shakeratribut:
- Material: Glass
- TKG Part No.: 9-1966-1501
- TKG Part No. (2017): 6-1775-0801
- Benchmark Scientific Mini Digital Dry Bath (Pemanas Blok Digital)Deskripsi:-Compact, fits on any crowded benchtop -Exchangeable block for 0.2 to 50 ml -Clear cover ensures temp. uniformityatribut:
- Temperature Range (°C): +5 to 100
- Temperature Accuracy (°C): ±0.5
- Temperature Increment (°C): 0.1
- Temperature Uniformity (°C): 0.2
- Wipro Flow Meter 4 Digit (Meter Aliran)atribut:
- Color: Black
- Minimum Work Pressure (MPa): 0.35
- Inlet & Outlet (inch): 1.5
- Type: NPT
- Flow Rate (L/minute): 20-150
- monotaro.id Mur SS304atribut:
- Material: SS304
Daftar Harga lab shaker Terbaru October 2026
| AS ONE Holder For Lab Shaker SR-1 SRR-2 | Rp6.899.900 |
| BURRELL SCIENTIFIC Shaker Wrist Action (Pengocok Simulasi Tangan) | Rp119.999.900 |
| JOAN LAB Incubator Dry Bath Shaking (Inkubator Pengocok) | Rp51.999.900 |
| VOLLRATH Shaker & Dredge (Tempat Bumbu) | Rp319.900 |
| SUNNEX Stainless Steel Shaker with Net | Rp159.900 |
| AMTAST Alat Pemisah dengan Putaran | Rp79.999.900 |
| AS ONE Double-Action Lab Shaker | Rp49.999.900 |
| Dunia Horeca Stainless Steel Shaker | Rp82.900 |
| JOAN LAB Magnetic Stirrer | Rp3.999.900 |
| DLAB LCD Digital Orbital Shaker | Rp19.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/poP111574924-1.jpg)
/48P107679152-1.jpg)
/eeP109648518-1.jpg)

/AMTAST%20Alat%20Pemisah%20dengan%20Putaran/djP111280487-1.jpg)






/BUBBLE%20WRAP%20Bubble%20Wrap%20Roll%20for%20General%20Use%20(Plastik%20Gelembung)/g8P109355584-1.jpg)


/5bP106495191-1.jpg)
/plP108140921-1.jpg)
/7fP101515267-3.jpg)
/P103076861-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)